Shop All High Visibility Vests
Game Workwear
The Mesh D.O.T. ANSI Class 2 Vest, Yellow, Size 4X
Mfr # I-85
Zoro # G911210687
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISEA 107-2020
- Color Hi-Vis Lime
- Material Lightweight Mesh Fabric
- Reflective Stripe Width 2 in with 1 in Contrast Stripes
- Closure Type Non-conductive Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # I-85
- Zoro # G911210687
- UPC # 840377041400
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4XL |
Reflective Stripe Width | 2 in with 1 in Contrast Stripes |
Details
Item | Hi-Vis Class 2 Mesh Vest |
Standards | ISEA 107-2020 |
Color | Hi-Vis Lime |
Material | Lightweight Mesh Fabric |
Closure Type | Non-conductive Zipper Closure |
ANSI Class | 2 |
Number of Inside Pockets | 2 |
Reflective Stripe Color | Silver with Orange Contrast |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Org, Key Different (NYL-ORG-76ST-KD)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue (M21-375-595-BL)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Women's Waterproof Pull-On Boot (GB00395)
- GAME WORKWEAR The Workzone Vest, Pink, Size Large/XL (I-35E)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size 5X (I-70)
- GAME WORKWEAR The Workzone Vest, Black, Size 4X/5X (I-35E)
- GAME WORKWEAR The Econo Safety Mesh Vest, Yellow, Size Small (I-65)
- GAME WORKWEAR The Econo-Class 3 Vest, Yellow, Size 3X (I-678E)
- GAME WORKWEAR The Workzone Vest, Orange, Size 6X/7X (I-35E)
- MAGID Mesh HighVisibility Safety Vest (CRV2431E)
- Game Workwear High Visibility Clothing