Shop All Work Jackets & Coats
Game Workwear
The Leader Jacket, Navy, Size Large
Mfr # 9250
Zoro # G311210744
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavyweight Taslan Nylon Shell
- Closure Type Full Zip to Top of Collar
- Gender Men's
- Water-Resistant Yes
- ANSI Class Non-ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 9250
- Zoro # G311210744
- UPC # 840377099425
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Open bottom jacket |
Color | Navy |
Material | Heavyweight Taslan Nylon Shell |
Closure Type | Full Zip to Top of Collar |
Gender | Men's |
Water-Resistant | Yes |
ANSI Class | Non-ANSI |
Number of Outside Pockets | 2 |
Style | Jacket |
Description
Non-ANSI, Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2400 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152355)
- SAS SAFETY GLOVES LG TOOL TECH MATERIAL HNDLNG (SA6313)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- ALLEGRO INDUSTRIES Fit Testing Solution, Saccharin, PK6 (2040-12K)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Red, Size 3X (9400)
- GAME WORKWEAR The Colorado Chore Coat, Black, Size 2X (4970)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Black, Size XL (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 3X (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Navy, Size 5X (1221-J)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- Game Workwear Work Jackets & Coats