Shop All Hoodies and Sweatshirts
Game Workwear
The Hooded Heavyweight Jobshirt, Navy, Size 2X
Mfr # 8525
Zoro # G611210178
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 15 oz
- Gender Men's
- Closure Type Color Matched Molded Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8525
- Zoro # G611210178
- UPC # 840377099258
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Details
Item | Heavyweight Hoodie |
Color | Navy |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 15 oz |
Gender | Men's |
Closure Type | Color Matched Molded Zipper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Red, 1 PR (48-919)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Plastic, White (467R03)
- ROCKY Sport Pro Rubber Outdoor Boot, 12M (RKS0383)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, XL (66111303XL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- KISHIGO M, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-M)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- GILDAN BRANDED APPAREL SRL LG BLK Full Zip Hoody (249603)
- Game Workwear Workwear