Shop All Rain Jackets
Game Workwear
The Hi-Vis Rain Jacket, Yellow, Size XL
Mfr # 1340
Zoro # G711210177
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester PU Coated Fabric
- Rainwear ANSI Class 3
- Standards ISEA 107-2020
- Seam Style Sealed Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1340
- Zoro # G711210177
- UPC # 840377037397
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester PU Coated Fabric |
Rainwear ANSI Class | 3 |
Standards | ISEA 107-2020 |
Seam Style | Sealed Seams |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Welding Shield, Universal Size (R06-4008)
- MECHANIX WEAR Drivers, 8, Brown Pigskin, PR (LDMPLT-X75-008)
- XENON Safety Glasses, Clear Uncoated (SG-14C)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148820 (148820)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 2XL (J22208)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-L)
- MCR SAFETY Raincoat, Yellow, 3XL (230CX3)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, 2XL (J41008)
- Game Workwear Rain Jackets