Shop All Rain Jackets
Game Workwear
The Hi-Vis Rain Jacket, Yellow, Size Small
Mfr # 1340
Zoro # G411210200
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester PU Coated Fabric
- Rainwear ANSI Class 3
- Seam Style Sealed Seams
- Standards ISEA 107-2020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1340
- Zoro # G411210200
- UPC # 840377037366
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester PU Coated Fabric |
Rainwear ANSI Class | 3 |
Seam Style | Sealed Seams |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Caution, Yellow, 1000 ft (14090)
- VGUARD A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, X-Large, 500 PK, Blue (A3CH24)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477483)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- RIVER CITY Classic Rain Coat, 3XL, Yellow (200CX3)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, S (J12148)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XL)
- Game Workwear Workwear and Protective Clothing