Shop All Rain Jackets
Game Workwear
The Hi-Vis Rain Jacket, Yellow, Size Medium
Mfr # 1340
Zoro # G911210205
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester PU Coated Fabric
- Rainwear ANSI Class 3
- Seam Style Sealed Seams
- Standards ISEA 107-2020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1340
- Zoro # G911210205
- UPC # 840377037373
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester PU Coated Fabric |
Rainwear ANSI Class | 3 |
Seam Style | Sealed Seams |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size XL (GL401XL)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- GHS SAFETY Information Center, Chemical/Hazmat (GHS1001)
- C.H. HANSON 3/16 in. Rhino Number Set (21850)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-L)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-6X (10165-31-2-BLK-6X)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-M)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Gren, S (1FBA8)
- Game Workwear Rain Jackets