Shop All Rain Jackets
Game Workwear
The Hi-Vis Rain Jacket, Yellow, Size 4X
Mfr # 1340
Zoro # G511210339
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester PU Coated Fabric
- Rainwear ANSI Class 3
- Seam Style Sealed Seams
- Standards ISEA 107-2020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1340
- Zoro # G511210339
- UPC # 840377037427
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester PU Coated Fabric |
Rainwear ANSI Class | 3 |
Seam Style | Sealed Seams |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- SATA Safety Shoes, US 12, PR (STFF0401-12)
- SKULLERZ BY ERGODYNE Breakaway Eyewear Lanyard, 12 in Length, Metal Detectable, Cotton, Slip On, Adjustable, Black (3215)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (63-632PF/L)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- TINGLEY Rain Jacket, M, Blue, Polyurethane, Mens (J22161)
- CONCH UMBRELLAS Conch Umbrellas 1265AXGreen Bubble Clear Umbrella; Dome Shape Clear Umbrella (1265AXGreen)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, XL (70129_590-XL)
- WEST CHESTER PROTECTIVE GEAR Protective Gear 50 In. x 80 In. Blue Rain Poncho (49106/O)
- Game Workwear Rain Jackets