Shop All Rain Jackets
Game Workwear
The Hi-Vis Rain Jacket, Yellow, Size 3X
Mfr # 1340
Zoro # G111210449
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester PU Coated Fabric
- Rainwear ANSI Class 3
- Seam Style Sealed Seams
- Standards ISEA 107-2020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1340
- Zoro # G111210449
- UPC # 840377037410
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester PU Coated Fabric |
Rainwear ANSI Class | 3 |
Seam Style | Sealed Seams |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 7" Height, Do Not Climb Ladder Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-11097)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 120)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-4-9-10)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-6X (10165-31-2-YEL-6X)
- PROPAC PONCHO (D8006)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 5XL (70129_480-5XL)
- MCR SAFETY Rider Raincoat, Black, 4XL (267CX4)
- Game Workwear Workwear and Protective Clothing