Shop All Rain Jackets
Game Workwear
The Hi-Vis Rain Jacket, Yellow, Size 2X
Mfr # 1340
Zoro # G611210444
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester PU Coated Fabric
- Rainwear ANSI Class 3
- Standards ISEA 107-2020
- Seam Style Sealed Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1340
- Zoro # G611210444
- UPC # 840377037403
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester PU Coated Fabric |
Rainwear ANSI Class | 3 |
Standards | ISEA 107-2020 |
Seam Style | Sealed Seams |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 6Ft GALV. CABLE CHOKER (10402)
- BRADY Pipe Marker, Black, Natural Gas, PK5, 91949-PK (91949-PK)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-03-010)
- NMC Caution Look Out For Forklifts Sign, C550AB (C550AB)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-3X (10160-01-2-YEL-3X)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, XL (J22168)
- VIKING Viking Journeyman PVC Jacket Green (4110J-L)
- VIKING Viking Journeyman 420D Jacket Black (3307J-S)
- Game Workwear Rain Jackets