Shop All High Visibility Jackets & Coats
Game Workwear
The Hi-Vis Quilted Jacket, Yellow/Black, Size Medium
Mfr # 1275
Zoro # G811210558
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Closure Type Full Front Zipper
- Lining Material 5oz Poly-Fill Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1275
- Zoro # G811210558
- UPC # 840377073814
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Hi-Vis Quilted Jacket |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Closure Type | Full Front Zipper |
Lining Material | 5oz Poly-Fill Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 4XL)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, XL, PR (27-607)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- Game Workwear Workwear and Protective Clothing