Shop All High Visibility Jackets & Coats
Game Workwear
The Hi-Vis 6-in-1 Black-Bottom Parka, Yellow, Size 3X
Mfr # 1355
Zoro # G011210044
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester PU Coated Fabric
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Features Fleece lined collar / Detachable packed hood
- Lining Material Black Nylon Taffeta Diamond Quilt Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1355
- Zoro # G011210044
- UPC # 840377037496
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Hi-Vis 6-in-1 Jacket |
Material | 100% Polyester PU Coated Fabric |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Features | Fleece lined collar / Detachable packed hood |
Lining Material | Black Nylon Taffeta Diamond Quilt Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jersey Gloves, Brown, L, PR (20GY77)
- OAKLEY SI GasCan Matte Black w/ Grey (11-192)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Grey (HH-FG-25GY-MV-01)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 7,799LG0, PR (R-840VP)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- Game Workwear Workwear and Protective Clothing