Shop All High Visibility Jackets & Coats
Game Workwear
The G-Clipse Ranger Jacket, Black, Size Smalll
Mfr # 1280
Zoro # G111210456
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Taffeta Shell
- Standards ISEA 107-2020
- Closure Type Full Front Zipper
- Lining Material 5oz Poly-Fill Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1280
- Zoro # G111210456
- UPC # 840377105966
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Details
Item | Hi-Vis Quilted Jacket |
Material | Nylon Taffeta Shell |
Standards | ISEA 107-2020 |
Color | Black |
Closure Type | Full Front Zipper |
Lining Material | 5oz Poly-Fill Lining |
Description
Non-ANSI, Enhanced Visibility Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- RADIANS Reading Glasses, +1.5, Clear, Polycarbonate (RSB-115)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- REVCO Revco Bx9-19S-Rb Bsx Royal Blue Fr Cotton Sleeves, (BX9-19S-RB)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-XL)
- Game Workwear High Visibility Clothing