Shop All High Visibility Jackets & Coats
Game Workwear
The G-Clipse Bomber Jacket, Black, Size 3X
Mfr # 1390
Zoro # G911210557
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford
- Standards ISEA 107-2020
- Color Black
- Closure Type Full Zipper with Storm Flap
- Lining Material Black Fleece Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1390
- Zoro # G911210557
- UPC # 840377096035
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Hi-Vis Bomber Jacket |
Material | 100% Polyester Oxford |
Standards | ISEA 107-2020 |
Color | Black |
Closure Type | Full Zipper with Storm Flap |
Lining Material | Black Fleece Lining |
Gender | Men's |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (2065-S (7))
- ULTRATECH Drum Spill Containment Pallet, 85 gal Spill Capacity, 4 Drum, 6500 lb, Polyethylene (801)
- 5.11 Watch Cap, Beene, OD Green, S/M (89250)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 4XL)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- GLOWEAR BY ERGODYNE L Lime Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- Game Workwear Workwear and Protective Clothing