Shop All Work Jackets & Coats
Game Workwear
The Finest Diamond Quilt Vest, Navy, Size Large
Mfr # 1222-V
Zoro # G111210388
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Taffeta
- Closure Type Full Front Zipper
- Gender Men's
- ANSI Class Non-ANSI
- Lining Material 5oz Poly-fill Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1222-V
- Zoro # G111210388
- UPC # 840377590519
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Quilted Vest |
Color | Navy |
Material | Nylon Taffeta |
Closure Type | Full Front Zipper |
Gender | Men's |
ANSI Class | Non-ANSI |
Lining Material | 5oz Poly-fill Lining |
Style | Vest |
Number of Outside Pockets | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (AK1815/O/8)
- US FORGE US Forge 108 Shaded No. 5 Economy Cup Brazing Goggles (108)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- MSA SAFETY Faceshield Frame, Black/Green (10187162)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 2X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Red, Size 3X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Maroon, Size Large (9400)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- POLAR PLUS Insulated Blue Nylon Jacket size 3XL (34020-RXL3B)
- Game Workwear Work Jackets & Coats