Shop All Work Jackets & Coats
Game Workwear
The Finest Diamond Quilt Vest, Black, Size 4X
Mfr # 1222-V
Zoro # G111210654
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Taffeta
- Closure Type Full Front Zipper
- Gender Men's
- Style Vest
- ANSI Class Non-ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 1222-V
- Zoro # G111210654
- UPC # 840377592001
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4XL |
Details
Item | Quilted Vest |
Color | Black |
Material | Nylon Taffeta |
Closure Type | Full Front Zipper |
Gender | Men's |
Style | Vest |
ANSI Class | Non-ANSI |
Lining Material | 5oz Poly-fill Lining |
Number of Outside Pockets | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Hand & Nail Brush Dispenser (CL007-0300)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- LYLE Machine Guards Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0434-RD_14X10)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- GAME WORKWEAR The Three Seasons Jacket, Red, Size 3X (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Black, Size XL (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BLACK-L (WJ181)
- Game Workwear Workwear and Protective Clothing