Shop All Work Jackets & Coats
Game Workwear
The Express Jacket, Navy, Size Large
Mfr # 4750
Zoro # G411210484
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Oxford Nylon Outer Shell
- Closure Type Full Zip to Top of Collar
- Gender Men's
- Style Parka
- Lining Material 7 oz Diamond Quilt Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 4750
- Zoro # G411210484
- UPC # 840377066458
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Parka Jacket |
Color | Navy |
Material | 100% Oxford Nylon Outer Shell |
Closure Type | Full Zip to Top of Collar |
Gender | Men's |
Style | Parka |
Lining Material | 7 oz Diamond Quilt Lining |
ANSI Class | Non-ANSI |
Water-Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (22JJ50)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, S, PR (263346)
- SUNBURST SYSTEMS Sign Garage Sale 22 in x 32 in with Bracket (3925)
- KISHIGO 3XL Class 2 Breakaway High Visibility Vest, Orange (1176-3X)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Navy, Size 5X (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 2X (9400)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Maroon, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, COYOTE BROWN, L (602-498-L)
- Game Workwear Work Jackets & Coats