Shop All Work Jackets & Coats
Game Workwear
The Express Jacket, Black, Size Large
Mfr # 4750
Zoro # G611210734
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Oxford Nylon Outer Shell
- Closure Type Full Zip to Top of Collar
- Gender Men's
- ANSI Class Non-ANSI
- Style Parka
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 4750
- Zoro # G611210734
- UPC # 840377066366
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Parka Jacket |
Color | Black |
Material | 100% Oxford Nylon Outer Shell |
Closure Type | Full Zip to Top of Collar |
Gender | Men's |
ANSI Class | Non-ANSI |
Style | Parka |
Lining Material | 7 oz Diamond Quilt Lining |
Water-Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (B20M)
- CHECKERS Warning Whip, HD, 5 Ft, Includes X Flag (FS5X-O)
- LYLE Decal, Plastic, Warning Authorized, 14x10", Thickness: 0.055 in (LCU6-0042-NP_14X10)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BL)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 3X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Black, Size XL (1221-J)
- GAME WORKWEAR The Colorado Chore Coat, Black, Size 2X (4970)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size XL (9400)
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, Large, Blue (FJ-80 L)
- Game Workwear Work Jackets & Coats