Shop All Work Jackets & Coats
Game Workwear
The Evoke Soft Shell Jacket, Black, Size 5X
Mfr # 7750
Zoro # G411210262
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Woven Shell
- Closure Type Front Zip-through collar with Chin Guard
- Gender Men's
- ANSI Class Non-ANSI
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 7750
- Zoro # G411210262
- UPC # 840377096134
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Details
Item | Softshell jacket |
Color | Black |
Material | 100% Polyester Woven Shell |
Closure Type | Front Zip-through collar with Chin Guard |
Gender | Men's |
ANSI Class | Non-ANSI |
Water-Resistant | Yes |
Style | Soft Shell Jacket |
Lining Material | 100% Polyester Microfleece Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Pants , Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-XL)
- NMC Electrical Marker, 220 Volts, Pk25 (JL22005O)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Wmn, 9W, Gray, PR (N1393 9W)
- 3M Combination Cartridge/Filter, Snap On/Off, OV, HEPA, Black, Magenta, 5 PK, NIOSH (TR-6510N)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- GAME WORKWEAR The Colorado Chore Coat, Black, Size 2X (4970)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Red, Size 3X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 5X (9400)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, XL (602-002-XL)
- Game Workwear Work Jackets & Coats