Shop All High Visibility Vests
Game Workwear
The Econo Solid Safety Vest, Yellow, Size 5X
Mfr # I-70
Zoro # G211210271
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ISEA 107-2020
- Color Hi-Vis Lime
- Material 100% Lightweight Polyester Tricot
- Reflective Stripe Width 2 in
- Closure Type Front Velcro Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # I-70
- Zoro # G211210271
- UPC # 840377066687
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 5XL |
Reflective Stripe Width | 2 in |
Details
Item | HI-Vis Polyester Vest |
Standards | ISEA 107-2020 |
Color | Hi-Vis Lime |
Material | 100% Lightweight Polyester Tricot |
Closure Type | Front Velcro Closure |
Reflective Stripe Color | Silver/Grey |
Number of Inside Pockets | 1 |
ANSI Class | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Brown (280-HP641R-12)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- TINGLEY RUBBER Tingley® J12148 Magnaprene„¢ Hooded Jacket, Green, Inner Cuffs, 3XL (J12148.3X)
- ULTRATECH Drain Plug, Orange, 2 In (2113)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size XL (I-70)
- GAME WORKWEAR The Workzone Vest, Orange, Size 6X/7X (I-35E)
- GAME WORKWEAR The Econo-Class 3 Vest, Yellow, Size 3X (I-678E)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Dark Green, Size 4X/5X (I-35E)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, X-Large, Orange (8038-B XL)
- Game Workwear Workwear and Protective Clothing