Shop All High Visibility Vests
Game Workwear
The Econo Solid Safety Vest, Yellow, Size 4X
Mfr # I-70
Zoro # G611210192
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISEA 107-2020
- Color Hi-Vis Lime
- Material 100% Lightweight Polyester Tricot
- Reflective Stripe Width 2 in
- Closure Type Front Velcro Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # I-70
- Zoro # G611210192
- UPC # 840377066670
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4XL |
Reflective Stripe Width | 2 in |
Details
Item | HI-Vis Polyester Vest |
Standards | ISEA 107-2020 |
Color | Hi-Vis Lime |
Material | 100% Lightweight Polyester Tricot |
Closure Type | Front Velcro Closure |
Reflective Stripe Color | Silver/Grey |
Number of Inside Pockets | 1 |
ANSI Class | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-50)
- SELLSTROM Safety Glasses XM300 Series (S70702)
- SAS SAFETY GOGGLE ZION X YELLOW LENS SAFETY (SA5104-03)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3201)
- GAME WORKWEAR The Workzone Vest, Pink, Size 4X/5X (I-35E)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size XL (I-70)
- GAME WORKWEAR The Workzone Vest, Black, Size Small/Medium (I-35E)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size 5X (I-70)
- GAME WORKWEAR The Workzone Vest, Pink, Size Large/XL (I-35E)
- GAME WORKWEAR The Econo-Class 3 Vest, Yellow, Size 3X (I-678E)
- ERGODYNE GloWear 8140BA Type O Class 1 Breakaway Sash Orange, M/L (27017)
- Game Workwear Workwear and Protective Clothing