Shop All High Visibility Vests
Game Workwear
The Econo Safety Mesh Vest, Yellow, Size Small
Mfr # I-65
Zoro # G311210775
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISEA 107-2020
- Color Hi-Vis Lime
- Material 100% Lightweight Polyester Mesh
- Reflective Stripe Width 2 in
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # I-65
- Zoro # G311210775
- UPC # 840377066533
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S |
Reflective Stripe Width | 2 in |
Details
Item | Hi-Vis Mesh Vest |
Standards | ISEA 107-2020 |
Color | Hi-Vis Lime |
Material | 100% Lightweight Polyester Mesh |
Number of Outside Pockets | 1 |
Closure Type | Front Velcro Closure |
Reflective Stripe Color | Silver/Grey |
Number of Inside Pockets | 1 |
ANSI Class | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Keep All Cylinders Chained Sign - Bilingual, WBA4P (WBA4P)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (09-H550SLPV/XL)
- ARIAT Size 9 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, NOTICE Mechanical Room No Unauthorized Access Sign, Landscape (OS-NS-P-1824-L-15949)
- GAME WORKWEAR The Workzone Vest, Royal, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Orange, Size 6X/7X (I-35E)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size XL (I-70)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Black, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size 4X/5X (I-35E)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Orange (302-MVGOR-2X)
- Game Workwear Workwear and Protective Clothing