Shop All Rain Pants
Game Workwear
The Econo Hi-Vis Rain Pant, Yellow, Size XL
Mfr # 1555E
Zoro # G111210012
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1555E
- Zoro # G111210012
- UPC # 840377099005
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Waist Closure | Elastic with Inside Drawstring |
Standards | ANSI/ISEA 207-2020 |
Series | The Econo |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, PR (11-800)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- ANSELL TIG Welding Gloves, Goatskin/Cowhide Palm, 10, PR (43-217)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, L, PR (4NHE3)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- MCR SAFETY Hi-Vis Rain Pants, Hi-Vis Yellow/Green, L (500RPWL)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 2XL (LUX-TENR-Y2X)
- KISHIGO L-XL, Lime, Class E, Storm Stopper Rainwear Pants (9665P-L-XL)
- TINGLEY Stormflex Rain, Pants, Class, E, Orange, 2XL (P56029)
- UTILITY PRO Basic Waterproof Rain Pant, L (UHV823-L)
- Game Workwear Rain Pants