Shop All Rain Pants
Game Workwear
The Econo Hi-Vis Rain Pant, Yellow, Size Small
Mfr # 1555E
Zoro # G811210114
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Seam Style Sealed
- ANSI Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1555E
- Zoro # G811210114
- UPC # 840377098978
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Standards | ANSI/ISEA 207-2020 |
Waist Closure | Elastic with Inside Drawstring |
Series | The Econo |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK, Beige (787410)
- BDG Leather Gloves, L (20-1-10753-L)
- GENUINE GRIP Work Shoes, Mens, 8.5M, Wht, Slip On, PR (4705-8.5M)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants (RW10-ES1Y-2X)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 4XL (70429_480-4XL)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- TOUGH DUCK Hi-Vis Rain Pants, 3XL, Orange (S37421)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, M (24413)
- Game Workwear Workwear and Protective Clothing