Shop All Rain Pants
Game Workwear
The Econo Hi-Vis Rain Pant, Yellow, Size Large
Mfr # 1555E
Zoro # G511210162
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1555E
- Zoro # G511210162
- UPC # 840377098992
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Waist Closure | Elastic with Inside Drawstring |
Standards | ANSI/ISEA 207-2020 |
Series | The Econo |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- CONDOR Traffic Sign, 14"W, 10" H, 0.004" Thickness, 477L61 (477L61)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- SAFE HANDLER Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-HDPEG-05)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- VIKING Open Road Safety Pant Green (D6323PG-XXL)
- KISHIGO S-M, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-S-M)
- ERB SAFETY Bib Rain Pant, High Visibility, Lime, 3XL (63140)
- GLOWEAR BY ERGODYNE Lime 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- Game Workwear Rain Gear