Shop All Rain Pants
Game Workwear
The Econo Hi-Vis Rain Pant, Yellow, Size 5X
Mfr # 1555E
Zoro # G211210158
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1555E
- Zoro # G211210158
- UPC # 840377099043
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Length | 14.7 |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Waist Closure | Elastic with Inside Drawstring |
Standards | ANSI/ISEA 207-2020 |
Series | The Econo |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, S ( 7 ), Black/Yellow (20-1-1214-S)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46004)
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (516982)
- LYLE Pedestrian Crossing Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, TR-037-18HA (TR-037-18HA)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, XL (8915)
- TINGLEY Vision Rain Overall, Class E, Yellow/Green, 5XL (P23122)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRPNT-YXL)
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- Game Workwear Rain Gear