Shop All Rain Pants
Game Workwear
The Econo Hi-Vis Rain Pant, Yellow, Size 4X
Mfr # 1555E
Zoro # G711210443
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1555E
- Zoro # G711210443
- UPC # 840377099036
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 4XL |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Waist Closure | Elastic with Inside Drawstring |
Standards | ANSI/ISEA 207-2020 |
Series | The Econo |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Green (M21-375-595-GN)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Green, Knit Cuff (9318K7T)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, XL (P67013)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 10 PK, NIOSH Approved (815394)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 4XL (LUX-TENR-Y4X)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-L)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size XL (95-1-901FRP-XL)
- KISHIGO 2X-3X, Lime, Class 3, Storm Cover Rainwear Pant (RWP102-2X-3X)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-M)
- Game Workwear Workwear and Protective Clothing