Shop All Rain Pants
Game Workwear
The Econo Hi-Vis Rain Pant, Yellow, Size 3X
Mfr # 1555E
Zoro # G111210357
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1555E
- Zoro # G111210357
- UPC # 840377099029
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Waist Closure | Elastic with Inside Drawstring |
Standards | ANSI/ISEA 207-2020 |
Series | The Econo |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL AirSoft Polycord Earplugs, 4 Flange Shape, Blue, 100 PK (DPAS-30R)
- MSA SAFETY Hard Hat Suspension, V-Gard, L, 4pt.Pinlock (492566)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-N-200-L-BLK)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102951729)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Navy -M)
- ZORO SELECT Rain Pants, M, Green, Unisex (C16920G M)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 4XL (24418)
- VIKING Creekside II Pants Black (868PZ-L)
- Game Workwear Rain Pants