Shop All Rain Pants
Game Workwear
The Econo Hi-Vis Rain Pant, Yellow, Size 2X
Mfr # 1555E
Zoro # G011210419
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 1555E
- Zoro # G011210419
- UPC # 840377099012
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Standards | ANSI/ISEA 207-2020 |
Waist Closure | Elastic with Inside Drawstring |
Series | The Econo |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Flame Over Circle, Gloss, PK1820 (GHS1225)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- CAROLINES TREASURES Brunette Mermaid Water Fantasy Indoor or Outdoor Mat- 18 x 27 in. (8972MAT)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, M (70429_480-M)
- KISHIGO L-XL, Lime, Class E, Storm Stopper Rainwear Pants (9665P-L-XL)
- TINGLEY Icon Rain, Pants, Class, E, Black, M (P24123-M)
- PORTWEST Portwest Rain Trousers, L (S441)
- VIKING Open Road Safety Pant Green (D6323PG-M)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRBIB-Y5X)
- Game Workwear Workwear and Protective Clothing