Shop All Rain Jackets
Game Workwear
The Econo Hi-Vis Rain Jacket, Yellow, Size Small
Mfr # 1655E
Zoro # G911210199
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Rainwear ANSI Class 3
- Seam Style Sealed Seams
- Standards ISEA 107-2020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1655E
- Zoro # G911210199
- UPC # 840377098893
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Rainwear ANSI Class | 3 |
Seam Style | Sealed Seams |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 30 x 30 In (PLR602)
- MIGHTY LINE Clear Protective Overlay, 6inx10in, PK100 (LABELPROT)
- MCR SAFETY MCR Safety® BearKat® BKH20 Safety Glasses BK1 Magnifiers, 2.0 Strength, Clear Lens (BKH20)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 2XL (7603400)
- PORTWEST Classic Rain Jacket, XL (US440)
- Game Workwear Rain Gear