Shop All Rain Jackets
Game Workwear
The Econo Hi-Vis Rain Jacket, Yellow, Size Medium
Mfr # 1655E
Zoro # G111210210
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Rainwear ANSI Class 3
- Standards ISEA 107-2020
- Seam Style Sealed Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1655E
- Zoro # G111210210
- UPC # 840377098909
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Rainwear ANSI Class | 3 |
Standards | ISEA 107-2020 |
Seam Style | Sealed Seams |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses with Cord Connect, Smoke Polycarbonate (55391)
- 3M 3M Cool Flow Valve Respirator Mask (3984)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-3-C-10)
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White (U5-1309-NA_14x10)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, M (4PCJ9)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, M (HJ7819-M)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, 4XL (240CX4)
- Game Workwear Workwear and Protective Clothing