Shop All Rain Jackets
Game Workwear
The Econo Hi-Vis Rain Jacket, Yellow, Size 3X
Mfr # 1655E
Zoro # G411210293
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Rainwear ANSI Class 3
- Seam Style Sealed Seams
- Standards ISEA 107-2020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1655E
- Zoro # G411210293
- UPC # 840377098947
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Rainwear ANSI Class | 3 |
Seam Style | Sealed Seams |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (548)
- NEVS Tape, Midazolam, mg/ml 1/2" x 1-1/2" Orange w/Black (VW-0130)
- CLUTCH GEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (MXGKGHVB/XX)
- BRADY Battery Cable Lockout (150821)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22107)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, M (7603200)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, S (J12148)
- POLYCO Rain Jacket, Yellow, XL (50624)
- Game Workwear Rain Gear