Shop All Rain Jackets
Game Workwear
The Econo Hi-Vis Rain Jacket, Yellow, Size 2X
Mfr # 1655E
Zoro # G011210112
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Rainwear ANSI Class 3
- Seam Style Sealed Seams
- Standards ISEA 107-2020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1655E
- Zoro # G011210112
- UPC # 840377098930
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Rainwear ANSI Class | 3 |
Seam Style | Sealed Seams |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, 4XL (S53307.4X)
- KENT SAFETY Mesh Classic Vest, Orange, XL (150600-200-050-23)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- FOXFIRE Foxfire FOX-622-47 Childrens Unicorn Umbrella; Clear & Pink (FOX-622-47)
- NEESE Outerwear Sani Light 77 Jacket w/Hd-Yel-4X (77001-00-2-YEL-4X)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Yel-M (56001-30-1-YEL-M)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 2XL (70129_310-2XL)
- Game Workwear Rain Jackets