Shop All High Visibility Vests
Game Workwear
The Econo-Class 3 Vest, Yellow, Size 3X
Mfr # I-678E
Zoro # G611210635
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISEA 107-2020
- Color Hi-Vis Lime
- Material 100% Lightweight Woven and Mesh Polyester
- Reflective Stripe Width 2 in with 1/2in Contrast Stripes
- Number of Outside Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # I-678E
- Zoro # G611210635
- UPC # 840377090316
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3XL |
Reflective Stripe Width | 2 in with 1/2in Contrast Stripes |
Details
Item | Hi-Vis Class 3 Vest |
Standards | ISEA 107-2020 |
Color | Hi-Vis Lime |
Material | 100% Lightweight Woven and Mesh Polyester |
Number of Outside Pockets | 3 |
Closure Type | Zipper Closure |
Reflective Stripe Color | Silver with Orange Contrast |
ANSI Class | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10-V)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-07)
- GAME WORKWEAR The Workzone Vest, Royal, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Black, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Black, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size Large/XL (I-35E)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Red (PWB503RD RG)
- Game Workwear Workwear and Protective Clothing