Shop All High Visibility Jackets & Coats
Game Workwear
The Econo Class 3 Black-Bottom Quilt-Lined Parka, Yellow, Size Large
Mfr # 1865E
Zoro # G011210587
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester 300 Denier Oxford PU Heavy Duty Fabric
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Water-Resistant Yes
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1865E
- Zoro # G011210587
- UPC # 840377099074
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | HI-Vis Parka Jacket |
Material | 100% Polyester 300 Denier Oxford PU Heavy Duty Fabric |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Water-Resistant | Yes |
Gender | Men's |
Lining Material | Black Quilted Polyester Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- ZORO SELECT Taffeta Flagging Tape, Red Glo, 150 ft (TFRG-200)
- TRACTEL Corso Beam Trolley, Overhead, 1/2T (23309)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- KLEIN TOOLS HighVisibility Winter Bomber Jacket, 3XL (60612)
- Game Workwear High Visibility Clothing