Shop All High Visibility Shirts & Sweatshirts
Game Workwear
The Econo Class 2 Hoodie, Yellow, Size 3X
Mfr # 865-E
Zoro # G211210196
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Polyester Fleece
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Number of Outside Pockets 2
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 865-E
- Zoro # G211210196
- UPC # 840377089457
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Details
Item | Full Zip Hi-Vis Hoodie |
Material | 100% Spun Polyester Fleece |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Number of Outside Pockets | 2 |
Gender | Men's |
Fabric Weight | 12 oz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hazardous Waste Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0213-RA_10X7 (LCU4-0213-RA_10X7)
- STOPOUT Portable Lockout Kit, Red, Plastic, Tool Bx (KSK234)
- CARHARTT Firm Duck Apron, Black, OS, (103439-001OS)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size 5X (8210)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Small (235R-030-S)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Medium (275R)
- PORTWEST Dayton Class 3 T-Shirt, L (S393)
- Game Workwear High Visibility Clothing