Shop All Break Away Vests
Game Workwear
The Econo 5-Point Breakaway Vest, Yellow, Size 5X
Mfr # I-495E
Zoro # G911210281
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Size 5XL
- Color Hi Vis Lime
- Material 100% Lightweight Polyester Mesh
- Standards ISEA 107-2020
- Size- Alpha 5X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # I-495E
- Zoro # G911210281
- UPC # 840377097599
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | 5XL |
Size- Alpha | 5X |
Size | 5X |
Details
Item | 5-Point Breakaway Hi-Vis Vest |
Color | Hi Vis Lime |
Material | 100% Lightweight Polyester Mesh |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (ND3000-S)
- NMC Eye Wash Station 3-View Sign, VS7W (VS7W)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Matte Clear (TZEM65)
- ULTRATECH Drain Guard, Trash & Debris Model (9227)
- GAME WORKWEAR The Econo 5-Point Breakaway Vest, Yellow, Size Large (I-495E)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size Medium (I-684)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size Small (I-684)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size 4X (I-684)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, XL (61102)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-M/L)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC4)
- Game Workwear Break Away Vests