Shop All High Visibility Vests
Game Workwear
The D.O.T. ANSI Class 2 Vest, Yellow, Size 2X
Mfr # I-84
Zoro # G211210554
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISEA 107-2020
- Color Hi-Vis Lime
- Material 100% Polyester Woven Fabric
- Reflective Stripe Width 2 in with 1 in Contrast Stripes
- Closure Type Non-conductive Zipper Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # I-84
- Zoro # G211210554
- UPC # 840377031920
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2XL |
Reflective Stripe Width | 2 in with 1 in Contrast Stripes |
Details
Item | Hi-Vis Class 2 Vest |
Standards | ISEA 107-2020 |
Color | Hi-Vis Lime |
Material | 100% Polyester Woven Fabric |
Closure Type | Non-conductive Zipper Closure |
ANSI Class | 2 |
Reflective Stripe Color | Silver with Orange Contrast |
Number of Inside Pockets | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER DOT Flip Placard (58178)
- MOLDEX Moldex 6506 Jazz Band® Canal Cap Hearing Protectors, 10 Bands/Box (6506)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Foil, PK25 (IL-INSP)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK (6012XL)
- GAME WORKWEAR The Workzone Vest, Black, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- GAME WORKWEAR The Mesh D.O.T. ANSI Class 2 Vest, Yellow, Size 4X (I-85)
- GAME WORKWEAR The Econo Solid Safety Vest, Yellow, Size XL (I-70)
- GAME WORKWEAR The Econo-Class 3 Vest, Yellow, Size 3X (I-678E)
- GAME WORKWEAR The Workzone Vest, Orange, Size 6X/7X (I-35E)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 2X-Large, Class 2 (MS530C-2 2XL)
- Game Workwear High Visibility Vests