Shop All Rain Pants
Game Workwear
The Deluxe Hi-Vis Rain Pant, Yellow, Size XL
Mfr # 1450
Zoro # G111210470
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester Coated Fabric
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1450
- Zoro # G111210470
- UPC # 840377037717
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Standards | ANSI/ISEA 207-2020 |
Waist Closure | Elastic with Inside Drawstring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- WELDAS Winter Liner, Light Duty, Quilted Outer W/Fleecy Cotton Inner Lining (23-7702)
- NEOS OVERSHOE Winter Boots, Mens, L, Buckle, Plain, PR (VNN1/L)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, L, PR (IEX-MIGR5-04-L)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- VIKING Open Road Safety Pant Green (D6323PG-M)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, XL (UHV452P-XL-30)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 2XL (SP-BRP-Y2X)
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- Game Workwear Rain Gear