Shop All Rain Pants
Game Workwear
The Deluxe Hi-Vis Rain Pant, Yellow, Size Medium
Mfr # 1450
Zoro # G511210322
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester Coated Fabric
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1450
- Zoro # G511210322
- UPC # 840377037694
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Waist Closure | Elastic with Inside Drawstring |
Standards | ANSI/ISEA 207-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Vermillion Scratch-Resistant (250-10-0904)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- IRONLACE Paracrd 550 Shoelace, 72", Desert Camo, PR1 (550-72-08)
- OPEN ROAD Safety Vest, Solid, Zipper, Orange, S/M, PK25 (U6109O-S/M)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- VIKING Windigo Pant, Charcoal, S (910CP-S)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Navy -M)
- VIKING Creekside II Pants Black (868PZ-XL)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-WBIB-Y5X)
- Game Workwear Rain Pants