Shop All Rain Pants
Game Workwear
The Deluxe Hi-Vis Rain Pant, Yellow, Size 5X
Mfr # 1450
Zoro # G411210750
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester Coated Fabric
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 1450
- Zoro # G411210750
- UPC # 840377037755
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Waist Closure | Elastic with Inside Drawstring |
Standards | ANSI/ISEA 207-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 9, 1 Pair (GK011B/9)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- TINGLEY Tingley 10" Rubber Overboots (1400 MED)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- VIKING Open Road Safety Pant Green (D6323PG-XXXL)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- VIKING Windigo Pant, Charcoal, L (910CP-L)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 2XL (24416)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- Game Workwear Rain Gear