Shop All Rain Pants
Game Workwear
The Deluxe Hi-Vis Rain Pant, Yellow, Size 4X
Mfr # 1450
Zoro # G811210725
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Material 100% Polyester Coated Fabric
- Seam Style Sealed
- ANSI Class E
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1450
- Zoro # G811210725
- UPC # 840377037748
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 4XL |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Standards | ANSI/ISEA 207-2020 |
Waist Closure | Elastic with Inside Drawstring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec.Glove Protector, 10, Yellow/Orange, PR (LPG4S/10)
- CONDOR Gloves, S, Cream/Orange, Thinsulate, PR (48WT88)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (U5-1430-RD_10X7)
- OCCUNOMIX Men's Yellow Polyester Jacket size 5XL (LUX-ETJBJR-BY5X)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- VIKING Tempest Pant, Full Zip, Black, L (838PZ-L)
- GSS SAFETY Class E Two Tone Rain Pants, Black (6717-2/3XL)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, 2XL (P21107)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-M)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-WBIB-YXL)
- Game Workwear Rain Pants