Shop All High Visibility Jackets & Coats
Game Workwear
The Deluxe 4-in-1 Convertible Jacket, Yellow/Black, Size 4X
Mfr # 1365
Zoro # G411210705
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester PU Coated Fabric
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Closure Type Full Front Zipper
- Lining Material Black Poly Taffeta Diamond Quilt Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 1365
- Zoro # G411210705
- UPC # 840377106192
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Details
Item | Hi-Vis 4-in-1 Jacket |
Material | 100% Polyester PU Coated Fabric |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Closure Type | Full Front Zipper |
Lining Material | Black Poly Taffeta Diamond Quilt Lining |
Description
Sleeves Zip Off, Reversible Quilted Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LSET2B-OL)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (99-1-6000B-XL)
- NATIONAL CHECKING Secure It Red Permanent Labels (P13SI-2)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (34-600)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, L (PW365)
- Game Workwear Workwear and Protective Clothing