Shop All Hoodies and Sweatshirts
Game Workwear
The Defender Denim Collar Jobshirt, Red, Size Medium
Mfr # 8020-D
Zoro # G111210524
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Series The Defender Job Shirt
- Closure Type Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8020-D
- Zoro # G111210524
- UPC # 840377091146
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Details
Item | Quarter-Zip Sweatshirt |
Color | Red |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Series | The Defender Job Shirt |
Closure Type | Brass Zipper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" X 36" X 48" Armaflex Sa Sheet 144/Ctn (SAS12043)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, Medium (35141.MD)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- 3M Filter Cover, for 3M Adflo PAPR Systems (35-1099-81)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, M (61060503M)
- CARHARTT Rain Defender Loose Fit Heavyweight Full-Zip Sweatshirt, Carbon Heather, Medium, REG (100614-026MREG)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, 2XL (61551)
- DICKIES Traeger Hoodie Black XL (TRG22AKBKXL)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, L (66111303L)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, 2XL (61060503XXL)
- Game Workwear Workwear and Protective Clothing