Shop All Hoodies and Sweatshirts
Game Workwear
The Defender Denim Collar Jobshirt, Navy, Size XL
Mfr # 8020-D
Zoro # G511210223
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Series The Defender Job Shirt
- Closure Type Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8020-D
- Zoro # G511210223
- UPC # 840377658714
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Details
Item | Quarter-Zip Sweatshirt |
Color | Navy |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Series | The Defender Job Shirt |
Closure Type | Brass Zipper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Pesticide Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU6-0095-NA_10X7)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1076-RD_10X7)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120LBL)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (74-048)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, M (54041303M)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 3XL (65120503XXXL)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, M (65120515M)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, 2XL (01020403XXL)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK TALL 3X (K122-BLK 3XL TLL)
- Game Workwear Hoodies and Sweatshirts