Shop All Hoodies and Sweatshirts
Game Workwear
The Defender Denim Collar Jobshirt, Grey, Size XL
Mfr # 8020-D
Zoro # G611210666
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Series The Defender Job Shirt
- Closure Type Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8020-D
- Zoro # G611210666
- UPC # 840377091221
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Details
Item | Quarter-Zip Sweatshirt |
Color | Gray |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Series | The Defender Job Shirt |
Closure Type | Brass Zipper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Yellow Pk (423-YE)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-1-O-10)
- PIG Roof Leak Diverter, Translucent, 0.78 lb. (TLS552-TR)
- ZORO SELECT Delineator Post, Height 36 In, Orange (04-736)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- KISHIGO L, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-L)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-001)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K122-472 3XL REG)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, L (45120103L)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- Game Workwear Hoodies and Sweatshirts