Shop All Hoodies and Sweatshirts
Game Workwear
The Defender Denim Collar Jobshirt, Grey, Size 5X
Mfr # 8020-D
Zoro # G911210588
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Series The Defender Job Shirt
- Closure Type Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8020-D
- Zoro # G911210588
- UPC # 840377091276
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | 5XL |
Details
Item | Quarter-Zip Sweatshirt |
Color | Gray |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Series | The Defender Job Shirt |
Closure Type | Brass Zipper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4SNW2-05-XL)
- RUBBER-CAL "Obscure Dimension" Modern Doormat, 18 by 30-Inch (10-106-033)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, M (JS137-M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-900/XL)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL TLL)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 4XL (46111303XXXXL)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, MD (61548)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 4XL (730103XXXXL)
- Game Workwear Hoodies and Sweatshirts