Shop All Hoodies and Sweatshirts
Game Workwear
The Defender Denim Collar Jobshirt, Black, Size 4X
Mfr # 8020-D
Zoro # G311210539
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80/20 Cotton/Polyester Super Weight Fleece
- Fabric Weight 12 oz
- Gender Men's
- Series The Defender Job Shirt
- Closure Type Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 8020-D
- Zoro # G311210539
- UPC # 840377091016
- Country of Origin India
- Category Hoodies and Sweatshirts
Dimensions
Size | 4XL |
Details
Item | Quarter-Zip Sweatshirt |
Color | Black |
Material | 80/20 Cotton/Polyester Super Weight Fleece |
Fabric Weight | 12 oz |
Gender | Men's |
Series | The Defender Job Shirt |
Closure Type | Brass Zipper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (9673GWXL)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, L, PK12 (00-840-L)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-619 (FS-624-619)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- CARHARTT Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Carbon Heather, XL, REG (105707-CRHXLREG)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 2XL (V2570470U-2XL)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, S (65120503S)
- SAFETYSHIRTZ Dump Truck High Visibility Hoodie, Orange, 2XL (31010103XXL)
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry Lg (CMN5000)
- Game Workwear Workwear and Protective Clothing