Shop All Work Jackets & Coats
Game Workwear
The Commander Jacket, Navy, Size 3X
Mfr # 9450
Zoro # G011210402
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Heavyweight Taslan Nylon Shell
- Closure Type Full Front Zip with Inner Storm Flap
- Gender Men's
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 9450
- Zoro # G011210402
- UPC # 840377315426
- Country of Origin Taiwan, Province of China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Bomber jacket |
Color | Navy |
Material | Heavyweight Taslan Nylon Shell |
Closure Type | Full Front Zip with Inner Storm Flap |
Gender | Men's |
Water-Resistant | Yes |
Style | Bomber |
Lining Material | Polyester Fleece Lining |
ANSI Class | Non-ANSI |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, White, Labels/Roll: 50 (M71EP-174-593)
- SUPER ANCHOR SAFETY ARS Series PVC Flashing. Retail Package. (2807)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6871)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 2X (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Black, Size XL (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Red, Size 3X (9400)
- BERNE Work Coat, Washed Hooded, Large, Tall (HJ626)
- Game Workwear Workwear and Protective Clothing