Shop All Work Jackets & Coats
Game Workwear
The Colorado Chore Coat, Black, Size 2X
Mfr # 4970
Zoro # G311210140
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 600 Denier, 100% Polyester Oxford
- Closure Type Full Zipper with Storm Flap
- Gender Men's
- Style Parka
- ANSI Class Non-ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Game Workwear
- MFR # 4970
- Zoro # G311210140
- UPC # 840377096271
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Parka Jacket |
Color | Black |
Material | 600 Denier, 100% Polyester Oxford |
Closure Type | Full Zipper with Storm Flap |
Gender | Men's |
Style | Parka |
ANSI Class | Non-ANSI |
Lining Material | Quilted Lining |
Water-Resistant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign, N34P (N34P)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 4x 30' (SGT-YBD-37)
- KASK Zenith X2 Helmet - Black (ZENX2-BK)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Navy, Size 5X (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Red, Size 3X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 2X (9400)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- Game Workwear Workwear and Protective Clothing