Shop All High Visibility Shirts & Sweatshirts
Game Workwear
The Class 3 Econo Crewneck Sweatshirt, Yellow, Size XL
Mfr # 8310E
Zoro # G111210739
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Polyester Fleece
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Gender Men's
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Game Workwear
- MFR # 8310E
- Zoro # G111210739
- UPC # 840377097711
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Details
Item | Hi-Vis Crewneck |
Material | 100% Spun Polyester Fleece |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Gender | Men's |
Fabric Weight | 12 oz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102047)
- FALLTECH Full Body Harness, Vest Style, M (8124BFDQCM)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225120)
- WELLS LAMONT Mechanics Gloves, XL, Black, Heavy Duty Ribbed Knit Fabric (7701XL)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Small (235R-030-S)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- GAME WORKWEAR Hi-Vis Class 2 Black-Bottom T-Shirt, Yellow, Size Medium (2201)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size XL (275R)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- Game Workwear High Visibility Shirts & Sweatshirts